BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

208/240VAC Non-Reversing Definite Purpose Contactor 3P 75A

SQUARE D| Zoro #: G2239325| Mfr #: 8910DPA73V09

$105.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingFull Load Amps-Inductive: 75Full Load Amps-Resistive: 94
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239325 Mfr #: 8910DPA73V09
Action: Non-ReversingFull Load Amps-Inductive: 75
Full Load Amps-Resistive: 94Height: 5.20"
Includes: Quick Connect TerminalDepth: 4.37"
HP @ 1 Phase - 230V: 15Item: Definite Purpose Contactor
HP @ 3 Phase - 480V: 40HP @ 3 Phase - 230V: 25
Hz: 50/60HP @ 1 Phase - 120V: 5
Width: 3.39''Number of Poles: 3
HP @ 3 Phase - 575V: 40Enclosure Type: Open
Standards: UL, CSA, CECoil Volts: 208/240VAC
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 94 Full Load Amps-Resistive, 75 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 40, Height 5.20 In., Width 3.39'', Depth 4.37 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews