KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntactr, 208/240VAC, 90A, 2P

SQUARE D| Zoro #: G1587381| Mfr #: 8910DPA92V09

$163.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.39''
Includes: Quick Connect Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587381 Mfr #: 8910DPA92V09
Width: 3.39''Includes: Quick Connect Terminal
Action: NonreversingHP @ 1 Phase - 230V: 20
Full Load Amps-Inductive: 90Hz: 50/60
Full Load Amps-Resistive: 120Number of Poles: 2
Item: Definite Purpose ContactorDepth: 4.37"
HP @ 1 Phase - 120V: 7-1/2Height: 5.20"
Enclosure Type: OpenCoil Volts: 208/240VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 120 Full Load Amps-Resistive, 90 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 240V 20, Height 5.20 In., Width 3.39'', Depth 4.37 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews