DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Definit Prpose Cntactr, 208/240VAC, 90A, 3P

SQUARE D| Zoro #: G1910124| Mfr #: 8910DPA93V09

$142.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 50
HP @ 3 Phase - 480V: 50
Depth: 4.37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910124 Mfr #: 8910DPA93V09
HP @ 3 Phase - 575V: 50HP @ 3 Phase - 480V: 50
Depth: 4.37"Coil Volts: 208/240VAC
Enclosure Type: OpenNumber of Poles: 3
HP @ 1 Phase - 120V: 7-1/2HP @ 1 Phase - 230V: 20
Includes: Quick Connect TerminalHP @ 3 Phase - 230V: 30
Standards: UL, CSA, CEWidth: 3.39''
Full Load Amps-Inductive: 90Action: Nonreversing
Hz: 50/60Height: 5.20"
Item: Definite Purpose ContactorFull Load Amps-Resistive: 120
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 90 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 20, HP @ 3 Phase - 230V 30, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 50, Height 5.20 In., Width 3.39'', Depth 4.37 In., 120 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews