Shop Alternate Products
This Product is Discontinued
Square D
120VAC Non-Reversing Definite Purpose Contactor 1P 20A (Discontinued)
Mfr # 8910DP11V02
Zoro # G0440106
This Product is Discontinued
Key Features
- Number of Poles 1+N
- Full Load Amps-Inductive 20 A
- Full Load Amps-Resistive 30 A
- Reversing No
- Coil Volts 120V AC