SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

120VAC Non-Reversing Definite Purpose Contactor 4P 20A

SQUARE D| Zoro #: G2439997| Mfr #: 8910DPA14V02

$50.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.00"HP @ 3 Phase - 230V: 7-1/2Enclosure Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439997 Mfr #: 8910DPA14V02
Height: 4.00"HP @ 3 Phase - 230V: 7-1/2
Enclosure Type: OpenIncludes: Quick Connect Terminal
Action: Non-ReversingFull Load Amps-Inductive: 20
Width: 3.17''Full Load Amps-Resistive: 25
Hz: 50/60Series: C
HP @ 1 Phase - 120V: 1-1/2HP @ 1 Phase - 230V: 3
Depth: 3.11"HP @ 3 Phase - 575V: 7-1/2
Item: Definite Purpose ContactorStandards: UL, CSA, CE
Coil Volts: 120VACHP @ 3 Phase - 480V: 7-1/2
Number of Poles: 4Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 4, 20 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 230V 7-1/2, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 7-1/2, Height 4.00 In., Width 3.17'', Depth 3.11 In., 25 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews