Shop Alternate Products
This Product is Discontinued
Square D
120VAC Non-Reversing Definite Purpose Contactor 3P 25A (Discontinued)
Mfr # 8910DPA23V02
Zoro # G2049171
This Product is Discontinued
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 30 A
- Coil Volts 120V AC
- Reversing No