Definit Prpose Cntctr, 120VAC, 30A, 2P, Open

SQUARE D| Zoro #: G1484463| Mfr #: 8910DPA32V02

$33.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.50"
Series: C
Includes: Quick Connect Terminal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484463 Mfr #: 8910DPA32V02
Width: 2.50"Series: C
Includes: Quick Connect TerminalAction: Nonreversing
HP @ 1 Phase - 230V: 5Full Load Amps-Inductive: 30
Hz: 50/60Full Load Amps-Resistive: 40
Number of Poles: 2Item: Definite Purpose Contactor
Depth: 3.12"HP @ 1 Phase - 120V: 2
Height: 4.00"Enclosure Type: Open
Coil Volts: 120VACStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, Height 4.00 In., Width 2.50 In., Depth 3.12 In., 40 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews