KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntctr, 120VAC, 40A, 1P, Open

SQUARE D| Zoro #: G1375604| Mfr #: 8910DP41V02

$33.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.16''
Series: C
Includes: Quick Connect Terminal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375604 Mfr #: 8910DP41V02
Width: 2.16''Series: C
Includes: Quick Connect TerminalAction: Nonreversing
HP @ 1 Phase - 230V: 5Full Load Amps-Inductive: 40
Hz: 50/60Full Load Amps-Resistive: 50
Number of Poles: 1Item: Definite Purpose Contactor
Depth: 2.22"HP @ 1 Phase - 120V: 2
Height: 3.29"Enclosure Type: Open
Coil Volts: 120VACStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 40 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, Height 3.29 In., Width 2.16'', Depth 2.22 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews