Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

120VAC Non-Reversing Definite Purpose Contactor 4P 40A

  • Zoro #: G1718202
  • Mfr #: 8910DPA44V02

$78.05

  • HP @ 3 Phase - 575V: 20
  • Full Load Amps-Inductive: 40
  • HP @ 3 Phase - 480V: 20
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Square D #8910DPA44V02 Specifications

  • Zoro #: G1718202
  • Mfr #: 8910DPA44V02
HP @ 3 Phase - 575V: 20 Full Load Amps-Inductive: 40
HP @ 3 Phase - 480V: 20 Reversing: No
Height: 4.00" Number of Poles: 4
HP @ 1 Phase - 120V: 3 HP @ 1 Phase - 240V: 7-1/2
Enclosure NEMA Rating: No Enclosure Series: C
HP @ 3 Phase - 230V: 10 Item: Definite Purpose Contactor
Standards: UL, CSA, CE Depth: 3.11"
Action: Non-Reversing Includes: Quick Connect Terminal
Width: 3.17'' Hz: 50/60
HP @ 1 Phase - 230V: 7-1/2 Coil Volts: 120VAC
Enclosure Type: Open HP @ 3 Phase - 240V: 10
Full Load Amps-Resistive: 50 Country of Origin (subject to change): China

Description

Discover a variety of magnetic contactors and related needed items at Zoro; find the definite purpose, hoist and IEC magnetic contactors you need that have between 1 and 12 poles and come in different volts depending on planned use. Take a look at the features for Square D Definite Purpose Contactor. Number Of Poles: 4, Coil Volts: 120VAC, Width: 3.17''.

Reviews of Square D #8910DPA44V02