KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntctr, 120VAC, 60A, 3P, Open

SQUARE D| Zoro #: G0443685| Mfr #: 8910DPA63V02

$98.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 120VAC
Includes: Quick Connect Terminal
Width: 2.56''
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443685 Mfr #: 8910DPA63V02
Coil Volts: 120VACIncludes: Quick Connect Terminal
Width: 2.56''HP @ 3 Phase - 230V: 25
Standards: UL, CSA, CEHP @ 1 Phase - 120V: 5
Enclosure Type: OpenHP @ 3 Phase - 575V: 30
Height: 4.06"Full Load Amps-Resistive: 75
Hz: 50/60Depth: 3.67"
Full Load Amps-Inductive: 60Number of Poles: 3
HP @ 1 Phase - 230V: 10Item: Definite Purpose Contactor
Action: NonreversingHP @ 3 Phase - 480V: 30
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 60 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 10, HP @ 3 Phase - 230V 25, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 30, Height 4.06 In., Width 2.56'', Depth 3.67 In., 75 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews