Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Definite Purpose Contactor, 3 Poles

  • Zoro #: G0198170
  • Mfr #: 8910DPA33V02Y181
$30.05 /ea

Order in multiples of 20

  • HP @ 1 Phase - 120V: 2 hp
  • Series: C
  • Hz: 50/60
See full product details
Orders over $75 ship free.

Square D #8910DPA33V02Y181 Specifications

  • Zoro #: G0198170
  • Mfr #: 8910DPA33V02Y181
HP @ 1 Phase - 120V: 2 hp Series: C
Hz: 50/60 Standards: CE, CSA, UL
HP @ 3 Phase - 480V: 15 hp Full Load Amps-Resistive: 40
Coil Volts: 120V AC Width: 2.37 in
Full Load Amps-Inductive: 30 Depth: 3.0 in
HP @ 3 Phase - 575V: 20 hp Reversing: No
Height: 3.75 in Number of Poles: 3
Item: Definite Purpose Contactor HP @ 1 Phase - 240V: 5 hp
Enclosure NEMA Rating: No Enclosure Includes: Quick Connect Terminal
HP @ 3 Phase - 240V: 10 hp Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Definite Purpose Contactor, Number of Poles 3, 40 Full Load Amps-Resistive, 30 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Height 3.75 In., Width 2.37 In., Depth 3.00 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews of Square D #8910DPA33V02Y181