Dfinit Prpose Cntactr, 277VAC, 20A, 2P, Open

SQUARE D| Zoro #: G1204314| Mfr #: 8910DPA12V04

$36.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 3.12"
HP @ 1 Phase - 230V: 3
Coil Volts: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204314 Mfr #: 8910DPA12V04
Depth: 3.12"HP @ 1 Phase - 230V: 3
Coil Volts: 277VACEnclosure Type: Open
Number of Poles: 2HP @ 1 Phase - 120V: 1-1/2
Series: CIncludes: Quick Connect Terminal
Standards: UL, CSA, CEWidth: 2.50"
Full Load Amps-Inductive: 20Action: Nonreversing
Hz: 50/60Height: 4.00"
Item: Definite Purpose ContactorFull Load Amps-Resistive: 30
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 30 Full Load Amps-Resistive, 20 Full Load Amps-Inductive, Coil Volts 277VAC, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 3, Height 4.00 In., Width 2.50 In., Depth 3.12 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews