BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

277VAC Non-Reversing Definite Purpose Contactor 1P 25A

SQUARE D| Zoro #: G0770332| Mfr #: 8910DP21V04

$29.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 2Standards: UL, CSA, CENumber of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770332 Mfr #: 8910DP21V04
HP @ 1 Phase - 120V: 2Standards: UL, CSA, CE
Number of Poles: 1HP @ 1 Phase - 230V: 3
Width: 2.16''Full Load Amps-Resistive: 35
Full Load Amps-Inductive: 25Hz: 50/60
Depth: 2.22"Coil Volts: 277VAC
Includes: Quick Connect TerminalHeight: 3.29"
Item: Definite Purpose ContactorEnclosure Type: Open
Action: Non-ReversingCountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 35 Full Load Amps-Resistive, 25 Full Load Amps-Inductive, Coil Volts 277VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Height 3.29 In., Width 2.16'', Depth 2.22 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews