DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dfinit Prpose Cntactr, 277VAC, 25A, 3P, Open

SQUARE D| Zoro #: G0522374| Mfr #: 8910DPA23V04

$55.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 10
HP @ 3 Phase - 480V: 15
Depth: 3.12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522374 Mfr #: 8910DPA23V04
HP @ 3 Phase - 575V: 10HP @ 3 Phase - 480V: 15
Depth: 3.12"HP @ 1 Phase - 230V: 5
Coil Volts: 277VACEnclosure Type: Open
Number of Poles: 3HP @ 1 Phase - 120V: 2
Series: CIncludes: Quick Connect Terminal
HP @ 3 Phase - 230V: 10Standards: UL, CSA, CE
Width: 2.50"Full Load Amps-Inductive: 25
Action: NonreversingHz: 50/60
Height: 4.00"Item: Definite Purpose Contactor
Full Load Amps-Resistive: 30Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 25 Full Load Amps-Inductive, Coil Volts 277VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 10, Height 4.00 In., Width 2.50 In., Depth 3.12 In., 30 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews