Dfinit Prpose Cntactr, 277VAC, 30A, 1P, Open

SQUARE D| Zoro #: G0544686| Mfr #: 8910DP31V04

$38.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.22"
Coil Volts: 277VAC
Enclosure Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544686 Mfr #: 8910DP31V04
Depth: 2.22"Coil Volts: 277VAC
Enclosure Type: OpenNumber of Poles: 1
HP @ 1 Phase - 120V: 2HP @ 1 Phase - 230V: 3
Includes: Quick Connect TerminalStandards: UL, CSA, CE
Width: 2.16''Full Load Amps-Inductive: 30
Action: NonreversingHz: 50/60
Height: 3.29"Item: Definite Purpose Contactor
Full Load Amps-Resistive: 40Country of Origin (subject to change): Multiple

Description

Definite Purpose Contactor, Number of Poles 1, 40 Full Load Amps-Resistive, 30 Full Load Amps-Inductive, Coil Volts 277VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Height 3.29 In., Width 2.16'', Depth 2.22 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews