KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntactr, 277VAC, 30A, 3P, Open

SQUARE D| Zoro #: G1546544| Mfr #: 8910DPA33V04

$40.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.50"
Series: C
Includes: Quick Connect Terminal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546544 Mfr #: 8910DPA33V04
Width: 2.50"Series: C
Includes: Quick Connect TerminalAction: Nonreversing
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
Full Load Amps-Inductive: 30Hz: 50/60
HP @ 3 Phase - 230V: 10Full Load Amps-Resistive: 40
HP @ 3 Phase - 575V: 15Number of Poles: 3
Item: Definite Purpose ContactorDepth: 3.12"
HP @ 3 Phase - 480V: 15Height: 4.00"
Enclosure Type: OpenCoil Volts: 277VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 30 Full Load Amps-Inductive, Coil Volts 277VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Height 4.00 In., Width 2.50 In., Depth 3.12 In., 40 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews