*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntactr, 277VAC, 40A, 4P, Open

SQUARE D| Zoro #: G1300327| Mfr #: 8910DPA44V04

$59.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.17''
Series: C
Includes: Quick Connect Terminal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1300327 Mfr #: 8910DPA44V04
Width: 3.17''Series: C
Includes: Quick Connect TerminalAction: Nonreversing
HP @ 1 Phase - 230V: 7-1/2HP @ 1 Phase - 120V: 3
Full Load Amps-Inductive: 40Hz: 50/60
HP @ 3 Phase - 230V: 10Full Load Amps-Resistive: 50
HP @ 3 Phase - 575V: 20Number of Poles: 4
Item: Definite Purpose ContactorDepth: 3.11"
HP @ 3 Phase - 480V: 20Height: 4.00"
Enclosure Type: OpenCoil Volts: 277VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 4, 40 Full Load Amps-Inductive, Coil Volts 277VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 4.00 In., Width 3.17'', Depth 3.11 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews