SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

277VAC Non-Reversing Definite Purpose Contactor 3P 50A

SQUARE D| Zoro #: G1801064| Mfr #: 8910DPA53V04

$144.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingFull Load Amps-Inductive: 50Full Load Amps-Resistive: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801064 Mfr #: 8910DPA53V04
Action: Non-ReversingFull Load Amps-Inductive: 50
Full Load Amps-Resistive: 65Height: 4.06"
Includes: Quick Connect TerminalDepth: 3.67"
HP @ 1 Phase - 230V: 10Item: Definite Purpose Contactor
HP @ 3 Phase - 480V: 30HP @ 3 Phase - 230V: 15
Hz: 50/60HP @ 1 Phase - 120V: 3
Width: 2.56''Number of Poles: 3
HP @ 3 Phase - 575V: 30Enclosure Type: Open
Standards: UL, CSA, CECoil Volts: 277VAC
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 65 Full Load Amps-Resistive, 50 Full Load Amps-Inductive, Coil Volts 277VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 30, Height 4.06 In., Width 2.56'', Depth 3.67 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews