Dfinit Prpose Cntactr, 277VAC, 75A, 3P, Open

SQUARE D| Zoro #: G1574946| Mfr #: 8910DPA73V04

$145.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 40
HP @ 3 Phase - 480V: 40
Depth: 4.67"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574946 Mfr #: 8910DPA73V04
HP @ 3 Phase - 575V: 40HP @ 3 Phase - 480V: 40
Depth: 4.67"Coil Volts: 277VAC
Enclosure Type: OpenNumber of Poles: 3
HP @ 1 Phase - 120V: 5HP @ 1 Phase - 230V: 15
Includes: Quick Connect TerminalHP @ 3 Phase - 230V: 25
Standards: UL, CSA, CEWidth: 3.39''
Full Load Amps-Inductive: 75Action: Nonreversing
Hz: 50/60Height: 5.20"
Item: Definite Purpose ContactorFull Load Amps-Resistive: 94
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 94 Full Load Amps-Resistive, 75 Full Load Amps-Inductive, Coil Volts 277VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 40, Height 5.20 In., Width 3.39'', Depth 4.67 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews