Shop Alternate Products
This Product is Discontinued
Square D
277VAC Non-Reversing Definite Purpose Contactor 3P 90A (Discontinued)
Mfr # 8910DPA93V04
Zoro # G2147722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 90 A
- Full Load Amps-Resistive 120 A
- Reversing No
- HP @ 1 Phase - 120V 7 1/2 hp