PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntactr, 480VAC, 20A, 1P, Open

SQUARE D| Zoro #: G0722863| Mfr #: 8910DP11V06

$28.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722863 Mfr #: 8910DP11V06
Enclosure Type: OpenItem: Definite Purpose Contactor
Action: NonreversingWidth: 2.16''
Depth: 2.22"Includes: Quick Connect Terminal
Standards: UL, CSA, CECoil Volts: 480VAC
Hz: 50/60Height: 3.29"
Full Load Amps-Resistive: 30Full Load Amps-Inductive: 20
Number of Poles: 1HP @ 1 Phase - 230V: 2
HP @ 1 Phase - 120V: 1Country of Origin (subject to change): Multiple

Product Description

Definite Purpose Contactor, Number of Poles 1, 20 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, Height 3.29 In., Width 2.16'', Depth 2.22 In., 30 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE

Product Reviews