KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntactr, 480VAC, 20A, 2P, Open

SQUARE D| Zoro #: G0406427| Mfr #: 8910DP12V06

$26.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.16''
Includes: Quick Connect Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406427 Mfr #: 8910DP12V06
Width: 2.16''Includes: Quick Connect Terminal
Action: NonreversingHP @ 1 Phase - 230V: 2
Full Load Amps-Inductive: 20Hz: 50/60
Full Load Amps-Resistive: 30Number of Poles: 2
Item: Definite Purpose ContactorDepth: 2.22"
HP @ 1 Phase - 120V: 1Height: 3.29"
Enclosure Type: OpenCoil Volts: 480VAC
Standards: UL, CSA, CECountry of Origin (subject to change): Multiple

Description

Definite Purpose Contactor, Number of Poles 2, 20 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, Height 3.29 In., Width 2.16'', Depth 2.22 In., 30 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews