KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntactr, 480VAC, 20A, 4P, Open

SQUARE D| Zoro #: G2028406| Mfr #: 8910DPA14V06

$47.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.17''
Series: C
Includes: Quick Connect Terminal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028406 Mfr #: 8910DPA14V06
Width: 3.17''Series: C
Includes: Quick Connect TerminalAction: Nonreversing
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 1-1/2
Full Load Amps-Inductive: 20Hz: 50/60
HP @ 3 Phase - 230V: 7-1/2Full Load Amps-Resistive: 25
HP @ 3 Phase - 575V: 7-1/2Number of Poles: 4
Item: Definite Purpose ContactorDepth: 3.11"
HP @ 3 Phase - 480V: 7-1/2Height: 4.00"
Enclosure Type: OpenCoil Volts: 480VAC
Standards: UL, CSA, CECountry of Origin (subject to change): Multiple

Description

Definite Purpose Contactor, Number of Poles 4, 20 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 230V 7-1/2, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 7-1/2, Height 4.00 In., Width 3.17'', Depth 3.11 In., 25 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews