BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

480VAC Non-Reversing Definite Purpose Contactor 3P 25A

SQUARE D| Zoro #: G2117726| Mfr #: 8910DPA23V06

$38.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: CAction: Non-ReversingFull Load Amps-Inductive: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117726 Mfr #: 8910DPA23V06
Series: CAction: Non-Reversing
Full Load Amps-Inductive: 25Full Load Amps-Resistive: 30
Height: 4.00"Includes: Quick Connect Terminal
Depth: 3.12"HP @ 1 Phase - 230V: 5
Item: Definite Purpose ContactorHP @ 3 Phase - 480V: 15
HP @ 3 Phase - 230V: 10Hz: 50/60
HP @ 1 Phase - 120V: 2Width: 2.50"
Number of Poles: 3HP @ 3 Phase - 575V: 10
Enclosure Type: OpenStandards: UL, CSA, CE
Coil Volts: 480VACCountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 25 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 10, Height 4.00 In., Width 2.50 In., Depth 3.12 In., 30 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews