480VAC Non-Reversing Definite Purpose Contactor 1P 30A

SQUARE D| Zoro #: G2399187| Mfr #: 8910DP31V06

$39.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Action: Non-ReversingFull Load Amps-Inductive: 30Full Load Amps-Resistive: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399187 Mfr #: 8910DP31V06
Action: Non-ReversingFull Load Amps-Inductive: 30
Full Load Amps-Resistive: 40Height: 3.29"
Includes: Quick Connect TerminalDepth: 2.22"
HP @ 1 Phase - 230V: 3Item: Definite Purpose Contactor
Hz: 50/60HP @ 1 Phase - 120V: 2
Width: 2.16''Number of Poles: 1
Enclosure Type: OpenStandards: UL, CSA, CE
Coil Volts: 480VACCountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 40 Full Load Amps-Resistive, 30 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, Height 3.29 In., Width 2.16'', Depth 2.22 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews