KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntactr, 480VAC, 30A, 4P, Open

SQUARE D| Zoro #: G2089491| Mfr #: 8910DPA34V06

$54.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.17''
Series: C
Includes: Quick Connect Terminal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089491 Mfr #: 8910DPA34V06
Width: 3.17''Series: C
Includes: Quick Connect TerminalAction: Nonreversing
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
Full Load Amps-Inductive: 30Hz: 50/60
HP @ 3 Phase - 230V: 10Full Load Amps-Resistive: 40
HP @ 3 Phase - 575V: 15Number of Poles: 4
Item: Definite Purpose ContactorDepth: 3.11"
HP @ 3 Phase - 480V: 15Height: 4.00"
Enclosure Type: OpenCoil Volts: 480VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 4, 30 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Height 4.00 In., Width 3.17'', Depth 3.11 In., 40 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews