Dfinit Prpose Cntactr, 480VAC, 40A, 2P, Open

SQUARE D| Zoro #: G1286573| Mfr #: 8910DPA42V06

$52.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.12"
HP @ 1 Phase - 230V: 7-1/2
Coil Volts: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286573 Mfr #: 8910DPA42V06
Depth: 3.12"HP @ 1 Phase - 230V: 7-1/2
Coil Volts: 480VACEnclosure Type: Open
Number of Poles: 2HP @ 1 Phase - 120V: 3
Series: CIncludes: Quick Connect Terminal
Standards: UL, CSA, CEWidth: 2.50"
Full Load Amps-Inductive: 40Action: Nonreversing
Hz: 50/60Height: 4.00"
Item: Definite Purpose ContactorFull Load Amps-Resistive: 50
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 50 Full Load Amps-Resistive, 40 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 7-1/2, Height 4.00 In., Width 2.50 In., Depth 3.12 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews