SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

480VAC Non-Reversing Definite Purpose Contactor 4P 40A

SQUARE D| Zoro #: G0991575| Mfr #: 8910DPA44V06

$67.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: CAction: Non-ReversingFull Load Amps-Inductive: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991575 Mfr #: 8910DPA44V06
Series: CAction: Non-Reversing
Full Load Amps-Inductive: 40Full Load Amps-Resistive: 50
Height: 4.00"Includes: Quick Connect Terminal
Depth: 3.11"HP @ 1 Phase - 230V: 7-1/2
Item: Definite Purpose ContactorHP @ 3 Phase - 480V: 20
HP @ 3 Phase - 230V: 10Hz: 50/60
HP @ 1 Phase - 120V: 3Width: 3.17''
Number of Poles: 4HP @ 3 Phase - 575V: 20
Enclosure Type: OpenStandards: UL, CSA, CE
Coil Volts: 480VACCountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 4, 40 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 4.00 In., Width 3.17'', Depth 3.11 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews