Shop Alternate Products
This Product is Discontinued
Square D
480VAC Non-Reversing Definite Purpose Contactor 2P 50A (Discontinued)
Mfr # 8910DPA52V06
Zoro # G2312125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive 65 A
- Reversing No
- HP @ 1 Phase - 120V 3 hp