DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dfinit Prpose Cntactr, 480VAC, 50A, 3P, Open

SQUARE D| Zoro #: G0781557| Mfr #: 8910DPA53V06

$84.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 30
HP @ 3 Phase - 480V: 30
Depth: 3.67"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781557 Mfr #: 8910DPA53V06
HP @ 3 Phase - 575V: 30HP @ 3 Phase - 480V: 30
Depth: 3.67"Coil Volts: 480VAC
Enclosure Type: OpenNumber of Poles: 3
HP @ 1 Phase - 120V: 3HP @ 1 Phase - 230V: 10
Includes: Quick Connect TerminalHP @ 3 Phase - 230V: 15
Standards: UL, CSA, CEWidth: 2.56''
Full Load Amps-Inductive: 50Action: Nonreversing
Hz: 50/60Height: 4.06"
Item: Definite Purpose ContactorFull Load Amps-Resistive: 65
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 65 Full Load Amps-Resistive, 50 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 30, Height 4.06 In., Width 2.56'', Depth 3.67 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews