Dfinit Prpose Cntactr, 480VAC, 60A, 2P, Open

SQUARE D| Zoro #: G1229024| Mfr #: 8910DPA62V06

$96.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.67"
Coil Volts: 480VAC
Enclosure Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229024 Mfr #: 8910DPA62V06
Depth: 3.67"Coil Volts: 480VAC
Enclosure Type: OpenNumber of Poles: 2
HP @ 1 Phase - 120V: 5HP @ 1 Phase - 230V: 10
Includes: Quick Connect TerminalStandards: UL, CSA, CE
Width: 2.56''Full Load Amps-Inductive: 60
Action: NonreversingHz: 50/60
Height: 4.06"Item: Definite Purpose Contactor
Full Load Amps-Resistive: 75Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 75 Full Load Amps-Resistive, 60 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 10, Height 4.06 In., Width 2.56'', Depth 3.67 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews