KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntactr, 480VAC, 75A, 2P, Open

SQUARE D| Zoro #: G1108177| Mfr #: 8910DPA72V06

$138.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.39''
Includes: Quick Connect Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108177 Mfr #: 8910DPA72V06
Width: 3.39''Includes: Quick Connect Terminal
Action: NonreversingHP @ 1 Phase - 230V: 15
Full Load Amps-Inductive: 75Hz: 50/60
Full Load Amps-Resistive: 94Number of Poles: 2
Item: Definite Purpose ContactorDepth: 4.67"
HP @ 1 Phase - 120V: 5Height: 5.20"
Enclosure Type: OpenCoil Volts: 480VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 75 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 15, Height 5.20 In., Width 3.39'', Depth 4.67 In., 94 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews