BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing Definite Purpose Contactor 1P 40A

SQUARE D| Zoro #: G0887047| Mfr #: 8910DP41V14

$37.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Action: Non-ReversingFull Load Amps-Inductive: 40Full Load Amps-Resistive: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887047 Mfr #: 8910DP41V14
Action: Non-ReversingFull Load Amps-Inductive: 40
Full Load Amps-Resistive: 50Height: 3.29"
Includes: Quick Connect TerminalDepth: 2.22"
HP @ 1 Phase - 230V: 5Item: Definite Purpose Contactor
Width: 2.16''Hz: 50/60
HP @ 1 Phase - 120V: 2Series: C
Number of Poles: 1Enclosure Type: Open
Standards: UL, CSA, CECoil Volts: 24VAC
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 40 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, Height 3.29 In., Width 2.16'', Depth 2.22 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews