Dfinit Prpose Contactr, 24VAC, 40A, 3P, Open

SQUARE D| Zoro #: G2084826| Mfr #: 8910DPA43V14

$33.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084826 Mfr #: 8910DPA43V14
Includes: Quick Connect TerminalHz: 50/60
Enclosure Type: OpenStandards: UL, CSA, CE
Action: NonreversingItem: Definite Purpose Contactor
Coil Volts: 24VACHP @ 3 Phase - 230V: 10
HP @ 1 Phase - 230V: 7-1/2HP @ 1 Phase - 120V: 3
Height: 4.00"Series: C
Depth: 3.12"Full Load Amps-Resistive: 50
Full Load Amps-Inductive: 40Width: 2.50"
Number of Poles: 3HP @ 3 Phase - 575V: 20
HP @ 3 Phase - 480V: 20Country of Origin (subject to change): China

Product Description

Definite Purpose Contactor, Number of Poles 3, 40 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 4.00 In., Width 2.50 In., Depth 3.12 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.