KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Contactr, 24VAC, 40A, 4P, Open

SQUARE D| Zoro #: G0730947| Mfr #: 8910DPA44V14

$64.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.17''
Series: C
Includes: Quick Connect Terminal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730947 Mfr #: 8910DPA44V14
Width: 3.17''Series: C
Includes: Quick Connect TerminalAction: Nonreversing
HP @ 1 Phase - 230V: 7-1/2HP @ 1 Phase - 120V: 3
Full Load Amps-Inductive: 40Hz: 50/60
HP @ 3 Phase - 230V: 10Full Load Amps-Resistive: 50
HP @ 3 Phase - 575V: 20Number of Poles: 4
Item: Definite Purpose ContactorDepth: 3.11"
HP @ 3 Phase - 480V: 20Height: 4.00"
Enclosure Type: OpenCoil Volts: 24VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 4, 50 Full Load Amps-Resistive, 40 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 4.00 In., Width 3.17'', Depth 3.11 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews