Dfinit Prpose Contactr, 24VAC, 50A, 2P, Open

SQUARE D| Zoro #: G2266354| Mfr #: 8910DPA52V14

$110.58 /ea

This item ships free. Details.Standard ground shipping.
Depth: 3.67"Coil Volts: 24VACEnclosure Type: Open
Save 15%. Sign up for Z-mail.


Zoro #: G2266354 Mfr #: 8910DPA52V14
Depth: 3.67"Coil Volts: 24VAC
Enclosure Type: OpenNumber of Poles: 2
HP @ 1 Phase - 120V: 3HP @ 1 Phase - 230V: 10
Includes: Quick Connect TerminalStandards: UL, CSA, CE
Width: 2.56''Full Load Amps-Inductive: 50
Action: NonreversingHz: 50/60
Height: 4.06"Item: Definite Purpose Contactor
Full Load Amps-Resistive: 65Country of Origin (subject to change): China


Definite Purpose Contactor, Number of Poles 2, 50 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 10, Height 4.06 In., Width 2.56'', Depth 3.67 In., 65 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE