24VAC Non-Reversing Definite Purpose Contactor 3P 50A

SQUARE D| Zoro #: G0359335| Mfr #: 8910DPA53V14

$90.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.06"HP @ 3 Phase - 230V: 15Enclosure Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359335 Mfr #: 8910DPA53V14
Height: 4.06"HP @ 3 Phase - 230V: 15
Enclosure Type: OpenIncludes: Quick Connect Terminal
Action: Non-ReversingFull Load Amps-Inductive: 50
Width: 2.56''Full Load Amps-Resistive: 65
Hz: 50/60HP @ 1 Phase - 120V: 3
HP @ 1 Phase - 230V: 10Depth: 3.67"
HP @ 3 Phase - 575V: 30Item: Definite Purpose Contactor
Standards: UL, CSA, CECoil Volts: 24VAC
HP @ 3 Phase - 480V: 30Number of Poles: 3
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 65 Full Load Amps-Resistive, 50 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 30, Height 4.06 In., Width 2.56'', Depth 3.67 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews