KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Contactr, 24VAC, 60A, 3P, Open

SQUARE D| Zoro #: G2448205| Mfr #: 8910DPA63V14

$115.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.56''
Includes: Quick Connect Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448205 Mfr #: 8910DPA63V14
Width: 2.56''Includes: Quick Connect Terminal
Action: NonreversingHP @ 1 Phase - 230V: 10
Full Load Amps-Inductive: 60Hz: 50/60
HP @ 3 Phase - 230V: 25Full Load Amps-Resistive: 75
HP @ 3 Phase - 575V: 30Number of Poles: 3
Item: Definite Purpose ContactorHP @ 1 Phase - 120V: 5
Depth: 3.67"HP @ 3 Phase - 480V: 30
Height: 4.06"Enclosure Type: Open
Coil Volts: 24VACStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 60 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 10, HP @ 3 Phase - 230V 25, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 30, Height 4.06 In., Width 2.56'', Depth 3.67 In., 75 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews