Dfinit Prpose Contactr, 24VAC, 75A, 2P, Open

SQUARE D| Zoro #: G1760726| Mfr #: 8910DPA72V14

$138.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.37"
Coil Volts: 24VAC
Enclosure Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760726 Mfr #: 8910DPA72V14
Depth: 4.37"Coil Volts: 24VAC
Enclosure Type: OpenNumber of Poles: 2
HP @ 1 Phase - 120V: 5HP @ 1 Phase - 230V: 15
Includes: Quick Connect TerminalStandards: UL, CSA, CE
Width: 3.39''Full Load Amps-Inductive: 75
Action: NonreversingHz: 50/60
Height: 5.20"Item: Definite Purpose Contactor
Full Load Amps-Resistive: 94Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 94 Full Load Amps-Resistive, 75 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 15, Height 5.20 In., Width 3.39'', Depth 4.37 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews