STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Dfinit Prpose Contactr, 24VAC, 90A, 2P, Open

SQUARE D| Zoro #: G1615205| Mfr #: 8910DPA92V14

$212.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 7-1/2
Full Load Amps-Resistive: 120
Item: Definite Purpose Contactor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615205 Mfr #: 8910DPA92V14
HP @ 1 Phase - 120V: 7-1/2Full Load Amps-Resistive: 120
Item: Definite Purpose ContactorDepth: 4.37"
Height: 5.20"Standards: UL, CSA, CE
HP @ 1 Phase - 230V: 20Hz: 50/60
Width: 3.39''Coil Volts: 24VAC
Includes: Quick Connect TerminalAction: Nonreversing
Number of Poles: 2Full Load Amps-Inductive: 90
Enclosure Type: OpenCountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 120 Full Load Amps-Resistive, 90 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 240V 20, Height 5.20 In., Width 3.39'', Depth 4.37 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews