KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Contactr, 24VAC, 90A, 3P, Open

SQUARE D| Zoro #: G0315061| Mfr #: 8910DPA93V14

$178.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.39''
Includes: Quick Connect Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315061 Mfr #: 8910DPA93V14
Width: 3.39''Includes: Quick Connect Terminal
Action: NonreversingHP @ 1 Phase - 230V: 20
Full Load Amps-Inductive: 90Hz: 50/60
HP @ 3 Phase - 230V: 30Full Load Amps-Resistive: 120
HP @ 3 Phase - 575V: 50Number of Poles: 3
Item: Definite Purpose ContactorHP @ 1 Phase - 120V: 7-1/2
Depth: 4.37"HP @ 3 Phase - 480V: 50
Height: 5.20"Enclosure Type: Open
Coil Volts: 24VACStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 90 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 20, HP @ 3 Phase - 230V 30, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 50, Height 5.20 In., Width 3.39'', Depth 4.37 In., 120 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews