SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Diaphragm Assembly, Nitrile (Buna-N)

SQUARE D| Zoro #: G1619545| Mfr #: 9998PC267

$31.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: Not ApplicableAmps: Not ApplicableItem: Diaphragm Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619545 Mfr #: 9998PC267
Voltage: Not ApplicableAmps: Not Applicable
Item: Diaphragm AssemblyMaterial: Nitrile (Buna-N)
Hz: Not ApplicableTube Size: Not Applicable
Thread Size: 1/4"For Use With: Square D 9012GA, GD, GG, GK, GN Series Pressure Switches
Type: Nitrile (Buna-N) DiaphragmPhase: Not Applicable
Country of Origin (subject to change): Mexico

Description

Diaphragm Assembly, Voltage Not Applicable, Nitrile (Buna-N) Diaphragm, Amps Not Applicable, Not Applicable Hz, Not Applicable Phase, Nitrile (Buna-N), Thread Size 1/4 In., Tube Size Not Applicable, For Use With Square D 9012GA, GD, GG, GK, GN Series Pressure Switches

Reviews