Square D
Direct Mounted Red Rotary Handle
- Mfr # LV426931
- Zoro # G6581178
$134.99
/ea
Subtotal: $134.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Number of Poles None
- Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
- Accessory Type Direct Mounted Red Rotary Handle
- Ip Degree Of Protection IP40
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Circuit Breaker Long Lug Cover S33934
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, B QOUMF1B
- SQUARE D Shunt Trip For K1200 48V-Dc TKMASTA9R
- SQUARE D Rotary Operator Long Shaft, 125A 9421LB4
- SQUARE D Prewired Shunt Trip, 440 to 480VAC LV426864
- SQUARE D Cb Power Distribution Connector (3) PDC6JD4
- SQUARE D Cb Pocket Battery For Micrologic S434206
- SQUARE D Circuit Breaker Compression Lug Kit (2) YA800P7
- SQUARE D Prewired Auxiliary Switch LV426952
- SQUARE D Circuit Breaker Subfeed Lug QO2125SL
- EGS Tie Bar, Large, for Rocker Switch EGS EGSTBA
- Square D Circuit Breaker Accessories