KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DOOR MT SWITCH, 100A

SQUARE D| Zoro #: G2120596| Mfr #: 9421LG1

$131.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length: 10.25mm
Item: Operating Kit
Includes: Handle Assembly, Operating Mechanism, 6" Handle, and Shaft Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120596 Mfr #: 9421LG1
Shaft Length: 10.25mmItem: Operating Kit
Includes: Handle Assembly, Operating Mechanism, 6" Handle, and Shaft AssemblyDescription/Special Features: 5-1/2" to 10-1/4" Mounting Depth
For Use With: GJL Circuit BreakersDisconnect Switch Size: 100/1200A
Max. Voltage: 600VACCountry of Origin (subject to change): Mexico

Description

DOOR MT SWITCH,100A

Reviews