KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DP Motor Starter, 2P, 50A, 120V Coil, NEMA1

SQUARE D| Zoro #: G2098722| Mfr #: 8911DPSG52V02

$261.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.00"
Includes: Melting Alloy Overload Block and Trip-Free Reset Mechanism
Amps AC: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098722 Mfr #: 8911DPSG52V02
Width: 6.00"Includes: Melting Alloy Overload Block and Trip-Free Reset Mechanism
Amps AC: 50Thermal Unit Code: E5
Action: NonreversingHP @ 1 Phase - 120V: 3
Hz: 50/60Number of Poles: 2
Item: Definite Purpose Magnetic Motor StarterEnclosure NEMA Rating: 1
HP @ 1 Phase - 240V: 10Height: 10.00"
Coil Volts: 120VACStandards: UL File E3190 CCN NLDX2/ CSA
Depth: 7.25"Country of Origin (subject to change): China

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 2, 50 Amps AC, Coil Volts 120VAC, HP @ 1 Phase - 120V 3.0, HP @ 1 Phase - 240V 10.0, Nonreversing, 50/60 Hz, HP @ 3 Phase - 575V -, Height 10.00 In., Width 6.00 In., Depth 7.25 In., Standards UL File E3190 CCN NLDX2/ CSA, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews