KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DP Motor Starter, 3P, 50A, 120V Coil, Open

SQUARE D| Zoro #: G2474482| Mfr #: 8911DPSO53V02

$370.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Includes: Melting Alloy Overload Block and Trip-Free Reset Mechanism
Amps AC: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474482 Mfr #: 8911DPSO53V02
Width: 3.50"Includes: Melting Alloy Overload Block and Trip-Free Reset Mechanism
Amps AC: 50HP @ 3 Phase - 240V: 15
Thermal Unit Code: G5Action: Nonreversing
HP @ 1 Phase - 120V: 3Hz: 50/60
HP @ 3 Phase - 575V: 30Number of Poles: 3
Item: Definite Purpose Magnetic Motor StarterEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 240V: 10HP @ 3 Phase - 480V: 30
Height: 6.20"Coil Volts: 120VAC
Standards: UL File E3190 CCN NLDX2/ CSADepth: 4.09"
Country of Origin (subject to change): China

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 3, 50 Amps AC, Coil Volts 120VAC, HP @ 1 Phase - 120V 3.0, HP @ 1 Phase - 240V 10.0, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, Nonreversing, 50/60 Hz, HP @ 3 Phase - 575V 30, Height 6.20 In., Width 3.50 In., Depth 4.09 In., Standards UL File E3190 CCN NLDX2/ CSA, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews