Square D
DPST Open Liquid Level Switch Close on Rise 575VAC
Mfr # 9036GG2C
Zoro # G7562186
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 575VAC
- Conduit Size 3 1/2 in
- Operating Temp. Range -22 Degrees to 220 Degrees F
- Max. Current 600 A
- Overall Length 7.1 in
Explore More Products
- SQUARE D Float Switch Viton Seal Kit H 9998PC338
- SQUARE D DPST Open Liquid Level Switch Open On Rise 600VAC 9036DG2CR
- SQUARE D DPST Open Liquid Level Switch Open On Rise 575VAC 9036DG2R
- SQUARE D Wtrpump Switch 40-60 Psi FSG2J24CP
- SQUARE D SQUARE D 9036GG2R 115-575V-AC 32V-DC FLOAT SWITCH 9036GG2R
- SQUARE D Nema1 Float Switch SQ386285
- SQUARE D Alternator Mechanism 1551C7G1
- SQUARE D Float Switch 575Vac 1Hp H +Options 9037HG34Z20
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm FS-200, 26838
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm FS-927, 70825
- Square D Level Switches