PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Enclosr, Mtalc, 10In.H x 6In.W x 5.56In.D

SQUARE D| Zoro #: G1007684| Mfr #: 9991SCG8

$53.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GraySeries: 9991Height: 10.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007684 Mfr #: 9991SCG8
Color: GraySeries: 9991
Height: 10.00"Material: Steel
Mounting: SurfaceMetal Gauge: 20
Basic Material: MetallicEnclosure Cover Type: Screw On
Interior Panel: NoneItem: Enclosure
NEMA Rating: 1Finish: paint
Enclosure Cover Features: Screw LatchWidth: 6.00"
Knockouts / No Knockouts: NoDepth: 5.56"
Country of Origin (subject to change): Mexico

Description

Enclosure NEMA Rating 1, Material of Enclosure Steel, 6 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Paint, Color Gray, Depth 5.56 In., Enclosure Cover Features Screw Latch, Height 10.00 In., Interior Panel None, Metal Gauge 20, Surface Mounting, Series 9991, Width 6.00 In.

Reviews