Enclosure, NEMA 1

SQUARE D| Zoro #: G2132331| Mfr #: 9991DPG4

$243.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 11.44"
Starter Type: Definite Purpose
Item: Motor Starter Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132331 Mfr #: 9991DPG4
Width: 11.44"Starter Type: Definite Purpose
Item: Motor Starter EnclosureFor Use With: Fits: 2 and 3 Pole Definite Purpose Contactors, 90 Amps
Depth: 8.38"Height: 21.81"
Enclosure Type: NEMA 1Country of Origin (subject to change): Multiple

Description

Enclosure, NEMA 1, Height 21.81 In, Width 11.44 In, 8.38 In, For Use With 2 and 3 Pole Definite Purpose Contactors, 90-120 Amps

Reviews