Square D
Enclosure Qo Cir Brkr 240V 100A Nema 1
Mfr # QO2100BNF
Zoro # G0842269
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1 phase
- Height 333 mm
- Width 149 mm
- Depth 3.4 in
- Enclosure Material welded sheet steel
Explore More Products
- SQUARE D 100A Break Load Center HOM2040M100PRB
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO324L125G
- SQUARE D Load Center, 42 Spaces, 200 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO342MQ200
- SQUARE D Panelboard Interior Iline 800A Mlo 3Ph HCP23598
- SQUARE D Panelboard Enclosure, 20Wx50L MH50
- SQUARE D Load Center, 8 Spaces, 100 A Amps, 120/240V AC, QO Circuit Breaker Type QO816L100S
- SQUARE D Homeline, Load Center circuit breaker re, 100-125 A Amps, Homeline Circuit Breaker Type HOM4RK2LA
- SQUARE D Load Center, 100 A Amps, 120/240 V AC, QO Circuit Breaker Type QO816L100FCP
- SQUARE D 100A Break Load Center HOM1224M100PC
- SQUARE D Enclosure Qo Circuit Breaker 240V 125A QO2125BNS
- SQUARE D Homeline, LC, 125 A, 120/240 V, 1 PH, ML, 125 A Amps, Homeline Circuit Breaker Type HOM2040L125PC
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures